Shop All Bathroom Sinks
Kohler
Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un
Mfr # 2297-G-0
Zoro # G8841769
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Undermount
- Color White
- Overall Length 23-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2297-G-0
- Zoro # G8841769
- UPC # 087206562761
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 23-7/8 in |
Overall Width | 15-5/8 in |
Overall Height | 6-1/4 in |
Bowl Size | 21 in x 13 in |
Bowl Depth | 3 in |
Details
Item | Kathryn 23-7/8" X 15-5/8" X 6-1/4" Un |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Undermount |
Color | White |
Collection | Kathryn |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 0 in |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | Yes |
Description
Kathryn 23-7/8 In. X 15-5/8 In. X 6-1/4 In. Un
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L (Z8800-XL-LK-PC)
- PEXLOCK PEX MANFLD TEE 1/2""MXSWV (30836)
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- AQUATROL Safety Relief Valve, 1/4 In, 125 psi, Brass (130AA1M1K1-125)
- KOHLER Caxton Rectangle Under-Mount Bathroom (20000-96)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-BN)
- KOHLER Forte Single-Handle Bathroom Sink Fau (10215-4-CP)
- KOHLER Soho 20" X 18" Wall-Mount/Concealed A (2084-7)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- KOHLER Derring 17" X 14" Undermount Bathroom Sink (17889-RL-RB2)
- KOHLER Ledges Under-Mount Bathroom Sink (2838-0)
- Kohler Bathroom Sinks