Shop All Bathroom Sinks
Kohler
Kallos Undermount Bathroom Sink
Mfr # 2361-TG7
Zoro # G301199486
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Glass
- Mounting Type Undermount
- Color Translucent Sandalwood
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 2361-TG7
- Zoro # G301199486
- UPC # 885612481481
- Country of Origin Unknown
- Category Bathroom Sinks
Dimensions
Overall Length | 16 in |
Overall Width | 16 in |
Overall Height | 5-1/8 in |
Bowl Size | 13-5/8 in x 13-5/8 in |
Bowl Depth | 4-1/4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Glass |
Mounting Type | Undermount |
Color | Translucent Sandalwood |
Bowl Shape | Circular |
No. of Bowls | 1 |
Number of Holes | 0 |
Collection | Artist Editions |
Standards | ANSI, CSA |
Includes | Installation Hardware |
Description
With reflective facets of cut glass, Kallos shines like a jewel in the bath or powder room. Part of the Artist Editions line of bath sinks, the spun-glass under-mount basin offers a distinctive architectural pattern reminiscent of fine crystal. This basin's design creates stunning visual depth while appropriately concealing the view of toiletries stored inside the vanity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL 27 (1085/8STN)
- NIBCO 1/4" NOM C x 3/8" FNPT Copper Reducing Adapter (603R 1/4x3/8)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- LEGEND VALVE 1" T-401 GATE VALVE (104-305)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2031-R-0)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- KOHLER Kelston Pedestal Bathroom Sink With 4" Centerset Faucet Holes (24050-4-0)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KOHLER Bathroom Sink, 6-9/16" H, 21-15/16"L, White (K-1997-SS1R-0)
- KOHLER Vox Rectangle Vessel Bathroom Sink With Widespread Faucet Holes (2660-8-96)
- KOHLER Lavatory Grid Drain Without Overflow (7129-SN)
- Kohler Bathroom Sinks