Shop All Bathroom Cabinets
Kohler
Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width
Mfr # 99548-1WT
Zoro # G9081449
product price: $1,747.80
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,747.80
Free 30-Day Returns
Key Features
- Width (In.) 60 in
- Body Material Wood
- Height (In.) 35 in
- Depth (In.) 21-7/8 in
- Color Mohair Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99548-1WT
- Zoro # G9081449
- UPC # 885612470317
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60 in |
Height (In.) | 35 in |
Depth (In.) | 21-7/8 in |
Details
Item | Jute 60" Wall-Hung Bathroom Vanity Ca |
Body Material | Wood |
Color | Mohair Grey |
Finish | Mohair Gray |
Mounting Type | Wall Mounted |
Number Of Shelves | 0 |
Description
Jute 60 In. Wall-Hung Bathroom Vanity Ca
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- B&K 2 In. Threaded Schedule 80 PVC Union (164-108)
- SLOAN Diaphragm (Kit) For - Part# Ebv-89 (EBV-89)
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- KOHLER Verdera Framed 24 Round Mc (35572-BGL)
- KOHLER Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width (99539-1WM)
- KOHLER Maxstow 30"W X 24"H Medicine Cabinet (81146-DA1)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- Kohler Bathroom Cabinets