Shop All Bathroom Vanities with Tops
Kohler
Jute 36 Vanity, 1 Door, 2 Dwr Right
Mfr # 99543-R-1WT
Zoro # G001240464
product price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 19-1/2 in
- Material Wood
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99543-R-1WT
- Zoro # G001240464
- UPC # 885612470133
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Width | 36 in |
Height | 19-1/2 in |
Details
Material | Wood |
Color | Grey |
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Jute bathroom vanity combines the warmth of wood with a sleek wall-hung installation for a fun play on mid-century modern design. Complete your vanity cabinet with a coordinating top, hardware, and accessories from the collection.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Wm Supply Elbow/Holder (72797-AF)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- DIXON Type B Gasket, 10 in Nominal, 11-11/32 ID x 13-3/32 OD x 7/8 in Thick, Rubber, Domestic (RG30510)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- KOHLER Tresham 24" Vanity (2604-1WT)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER 72 in. Bathroom Vanity Cabinet With Sinks And Quartz Top in White Oak (35023-SWK)
- KOHLER Jute 48 Vanity, 2 Door, 4 Dwr (99544-1WM)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- Kohler Bathroom Vanities with Tops