Shop All Bathroom Cabinets
Kohler
Jute 24" Wall-Hung Bathroom Vanity Ca, 19-1/2 in " Height, 24 in " Width
Mfr # 99539-1WM
Zoro # G9081220
product price: $973.57
/ea
Free Shipping & Returns
$973.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Veneers
- Height (In.) 19-1/2 in
- Depth (In.) 21-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99539-1WM
- Zoro # G9081220
- UPC # 885612254641
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 19-1/2 in |
Depth (In.) | 21-7/8 in |
Details
Item | Jute 24" Wall-Hung Bathroom Vanity Ca |
Body Material | Veneers |
Description
Jute 24 In. Wall-Hung Bathroom Vanity Ca
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- MOEN Drop Ell Spot Resist Brushed Nickel (A721SRN)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159T-CZ-DST)
- CHICAGO VALVES AND CONTROLS 6", Full Port Flanged Carbon Steel Ball Valve Inline (8246RTM1060)
- KOHLER Jute 30" Wall-Hung Bathroom Vanity Ca (99541-R-1WT)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- Kohler Bathroom Cabinets