Shop All Showerhead and Tub Accessories
Kohler
July(Tm) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead
Mfr # TLS98009-4-CP
Zoro # G2621149
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- ADA Compliant Yes
- Finish Polished Chrome
- Height 4-1/2"
- Width 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS98009-4-CP
- Zoro # G2621149
- UPC # 885612360076
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Width | 1-11/16" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
ADA Compliant | Yes |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TLS98009-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P479)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-0)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111015000)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Membrane, 54 Nozzle (1051487)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-CP)
- KOHLER Statement Slidebar Shelf Matte Black (26317-BL)
- Kohler Showerhead and Tub Accessories