Shop All Showerhead and Tub Accessories
Kohler
July(Tm) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Npt Spout, Less Showerhead
Mfr # TLS98007-4-CP
Zoro # G2615521
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Handle Control, Supplied with Metal Lever Handle
- Finish Polished Chrome
- Height 4-1/2"
- Width 1-11/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TLS98007-4-CP
- Zoro # G2615521
- UPC # 885612360038
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4-1/2" |
Width | 1-11/16" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Handle Control, Supplied with Metal Lever Handle |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TLS98007-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Retainer (620-140JKABNF)
- ZORO SELECT 2" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-255)
- ALLPOINTS Drain, Spin&Seal , 1-1/2", 3.5"So (1021067)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- KOHLER Arch Bath Shower Column, Kohler, Metal (K-45209-CP)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-BN)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- Kohler Showerhead and Tub Accessories