Shop All Faucet Repair and Maintenance
Kohler
Jolt Swing Spout W/O Side Spray
Mfr # 30613-VS
Zoro # G008659344
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Height 6.5 in
- Width 10 in
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30613-VS
- Zoro # G008659344
- UPC # 885612995698
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 6.5 in |
Width | 10 in |
Length | 8.5 in |
Details
Finish | Vibrant Stainless |
Standards | ADA Compliant |
Description
Jolt kitchen sink faucets offer transitional styling that's at home in almost any decorating scheme. The single-control handle easily adjusts volume and temperature. Washerless ceramic disc valving resists wear and debris for precise water control. Even installation is easy with the flexible supply hoses.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 42 (1044458)
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- WATERLESS NO-FLUSH URINAL Urinal Cleaner, Quart (1614)
- APACHE Reinforced Vinyl Tubing Bulk Coil 1-1/4" I.D. - 100' Coil (15015004)
- KOHLER Jolt Swing Spout W/O Side Spray (30613-CP)
- KOHLER Valve Kit, 25Mm Short Valve, Tall Seal (1266657)
- KOHLER Retainer, Nut (78132)
- KOHLER Ring, Lock (1287322)
- KOHLER Valve Kit, Joystick, Tall Seal (1381218)
- KOHLER Function Spray Assy (1259335-VS)
- B & K MLTI GRDN HOSE ADPTR3/4"" (9D00010513)
- Kohler Faucet Repair and Maintenance