Shop All Faucet Repair and Maintenance
Kohler
Jolt Swing Spout W/ Side Spray
Mfr # 30614-CP
Zoro # G808659407
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Height 6.5 in
- Width 10 in
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30614-CP
- Zoro # G808659407
- UPC # 885612995704
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Dimensions
Height | 6.5 in |
Width | 10 in |
Length | 8.5 in |
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Description
Jolt Kitchen Sink Faucets Offer Transitional Styling That'S At Home In Almost Any Decorating Scheme. The Single-Control Handle Easily Adjusts Volume And Temperature. Washerless Ceramic Disc Valving Resists Wear And Debris For Precise Water Control. Matching Sidespray Offers Added Convenience. Even Installation Is Easy With The Flexible Supply Hoses.
- •8-1/2" (216 mm) swing spout reach
- •Single lever handle makes adjusting water temperature easy.
- •Aerated flow delivers a smooth, steady stream of water
- •Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- •Matching side sprayer provides flexibility and convenience for cleaning and food prep
- •Matching side sprayer provides flexibility and convenience for cleaning and food prep
- •1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 3/4 in Pipe Size (450007)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4789)
- RHEEM Gas Valve, LP, Metal (SP10963E)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 1/4" Pipe Size (706130-04)
- KOHLER Check Valve Kit (1349529-RP)
- KOHLER Cover Assembly (1125009-2BZ)
- KOHLER Hose Kit (1434800-CP)
- KOHLER Bracket And Lever Kit (1226577)
- KOHLER Seal, Flat (1097686)
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- T&S BRASS Washer (T&S Eterna) For - Part# Ts001019-45 (TS001019-45)
- Kohler Faucet Repair and Maintenance