Shop All Kitchen Faucets
Kohler
Jolt Pull Out Kitchen Faucet Vibrant Stainless
Mfr # 30612-VS
Zoro # G804846467
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 7.5 in.
- Depth 10 in.
- Length (In.) 8.6875 in.
- Color/Finish Vibrant Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30612-VS
- Zoro # G804846467
- UPC # 885612999559
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 7.5 in. |
Depth | 10 in. |
Length (In.) | 8.6875 in. |
Details
Finish | Vibrant Stainless |
Item | Jolt Pull-out single-handle kitchen sink faucet |
Material | Zinc |
Color/Finish | Vibrant Stainless |
Description
Jolt Pull-out single-handle kitchen sink faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 3/8 I.D., 50 ft., Clear, Flexible (411210-5711G)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- KOHLER 0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun (13474-CP)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- KOHLER 0 in Mount, 2 Hole Coralais Two-Hole Kitchen Sink Faucet (15176-F-CP)
- KOHLER Simplice Bar Sink Faucet (22034-CP)
- KOHLER 4.44 in Mount, 1 Hole Kitchen Faucet (22061-VS)
- KOHLER Kitchen Faucet Escutcheon 3-Hole (99272-CP)
- Kohler Kitchen Faucets