Shop All Kitchen Faucets
Kohler
Jolt 2-Handle Utility Faucet Threaded
Mfr # 30619-CP
Zoro # G908464567
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 4.75 in
- Length (In.) 7 in
- Width 9.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30619-CP
- Zoro # G908464567
- UPC # 885612995766
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 4.75 in |
Length (In.) | 7 in |
Width | 9.625 in |
Details
Finish | Polished Chrome |
Description
Transform your laundry room or utility area into an efficient, uncluttered workspace with this Jolt two-handle utility sink faucet. Ideal for household cleaning tasks, this durable utility sink faucet includes a 3/4in threaded GHT swing spout which makes it easy to attach a hose or other accessory. The spout also rotates to direct the water exactly where you need it. Lever handles allow you to easily control both water temperature and pressure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA TEE 1X 1X 3/4 (EPXT1134)
- NIBCO Special Drop Adapter, Cast Bronze, 1/2 In (7035 1/2)
- T&S BRASS Rigid Dummy Gooseneck, 1/2 In, Brass (B-0520)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-CP)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- KOHLER Tournant Semi-Professional Kitchen Si, Single Hole; Deck Mounted Mount, 1 Hole (77515-CP)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-CP)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-2MB)
- DAWN KITCHEN & BATH SingleLever PullOut Spray Kitchen Faucet Chrome (AB50 3707C)
- Kohler Kitchen Faucets