Shop All Bar Sink Faucets
Kohler
Jolt 2-Handle Bar Faucet
Mfr # 30617-CP
Zoro # G208464427
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 11.3125 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 30617-CP
- Zoro # G208464427
- UPC # 885612995742
- Country of Origin Unknown
- Category Bar Sink Faucets
Dimensions
Height | 11.3125 in |
Details
Finish | Polished Chrome |
Standards | ADA Compliant |
Description
This Jolt bar sink faucet adds classic style to your entertainment station or bar setup. It features two sculptured lever handles and a swiveling, high-arch gooseneck spout that allows plenty of room for preparing drinks and appetizers, chilling bottles, and handling party cleanup. Elevate your experience with KOHLER.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (HT8210G054)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- Kohler Bar Sink Faucets