Shop All Bathroom Partitions & Accessories
Kohler
Jacquard(R) Ring Pull
Mfr # 99685-HF2
Zoro # G2620482
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Material Metal
- Width 2 in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99685-HF2
- Zoro # G2620482
- UPC # 885612280954
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 2 in |
Details
Item | 99685-HF2 |
Bathroom Partition Material | Metal |
Finish | Brushed |
Description
Jacquard Ring Pull
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- LEGEND VALVE 1/2" T-4214NL BRASS METER CPLG (313-123NL)
- HYDAC Coil 24DG -40-1836 Hydraulic Valve Coil (Coil 24DG -40-1836)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- ASI GLOBAL PARTITIONS 58" x 22" Panel Toilet Partition, Honeycomb, Almond (40-7132150-03)
- ASI GLOBAL PARTITIONS 42" x 18" Urinal Screen Toilet Partition, Solid Polymer, Gray (65-M081801-9200)
- METPAR CORP Headrail Return Kit (15-810)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- TRIMCO Blue ADA Square Womens and Handicap Restroom Sign with Braille Blue (528.BLUE)
- Kohler Bathroom Partitions & Accessories