Shop All Bathroom Partitions & Accessories
Kohler
Jacquard(R) Ring Pull
Mfr # 99685-HF1
Zoro # G2620500
product price: $14.35
/ea
Sold in multiples of 2 for $28.70
$28.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bathroom Partition Material Premium metal
- Width 2 in
- Finish Chrome
- Length 2-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99685-HF1
- Zoro # G2620500
- UPC # 885612280947
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 2 in |
Length | 2-1/16 in |
Details
Item | 99685-HF1 |
Bathroom Partition Material | Premium metal |
Finish | Chrome |
Description
Jacquard Ring Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- ASCO Valve Rebuild Kit, For 3UL67 (302045)
- LEGRIS Metric Push-to-Connect Fitting (3189 06 10)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" FNPT Galvanized Reducing Tee (0811046010)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- PRIME-LINE Shr Dr Seal Btm Star Clr (194237)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2631MB)
- PRIME-LINE Concealed Latch Knob Set with Offset Bolt, Cast Zamak, Chrome Plated (658-6614)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- Kohler Bathroom Partitions & Accessories