Shop All Bathroom Vanities with Tops
Kohler
Jacquard 36 Vanity, 2 Door, 1 Dwr Legs
Mfr # 99506-LG-1WA
Zoro # G001240693
product price: $1,290.99
/ea
Free Shipping & Returns
$1,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-7/8 in
- Width 36 in
- Height 34-1/2 in
- Material Wood
- Color Linen White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99506-LG-1WA
- Zoro # G001240693
- UPC # 885612260895
- Country of Origin Unknown
- Category Bathroom Vanities with Tops
Dimensions
Length | 21-7/8 in |
Width | 36 in |
Height | 34-1/2 in |
Details
Item | Vanity Cabinet |
Material | Wood |
Color | Linen White |
Description
Breathtaking design meets unrivaled craftsmanship. No detail was overlooked in the meticulous crafting of this collection, from the premium hardwoods to the specially designed hardware and vanity tops, all available in an array of finishes to create your own look. This Jacquard bathroom vanity echoes the designs found in traditional furniture and cabinetry making techniques, pared down to the absolutely essential. Complete your vanity cabinet with a coordinating top, hardware, and accessories from the collection.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- KOHLER Plug Button (1031994-0)
- ZORO SELECT 1" x 1/2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P497)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- KOHLER Tresham 24" Vanity (2604-1WA)
- KOHLER Jute 36 Vanity, 1 Door, 2 Dwr Right (99543-R-1WT)
- KOHLER Seer Vanity 24 (33551-ASB-0)
- KOHLER Poplin Vanity, 36 1 Door 3 Dwr Rgt Leg (99533-LGR-1WA)
- CAMBRIDGE PLUMBING Complete 48-Inch Espresso Bathroom Vanity Set with Polished Chrome Plumbing (8116)
- Kohler Bathroom Vanities with Tops