Shop All Bathroom Sinks
Kohler
Iron/Tones 24-1/4" X 18-3/4" X 8-1/4
Mfr # 6585-0
Zoro # G9147440
product price: $671.88
/ea
Free Shipping & Returns
$671.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Drop In, Undermount
- Color White
- Overall Length 24-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6585-0
- Zoro # G9147440
- UPC # 040688547893
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 24-1/4 in |
Overall Width | 18-3/4 in |
Overall Height | 8-1/4 in |
Bowl Size | 21 in x 16 in |
Bowl Depth | 7-1/2 in |
Details
Item | Iron/Tones 24-1/4" X 18-3/4" X 8-1/4" |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Drop In, Undermount |
Color | White |
Number of Holes | 0 |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 0 in |
Collection | Iron Tones |
No. of Bowls | 1 |
ADA Compliant | No |
Description
Iron/Tones 24-1/4 In. X 18-3/4 In. X 8-1/4 In.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Sb Red Couple 1X3/4 Lf (U060LFA)
- GLOBAL INDUSTRIAL Replacement 9-Hole Drain For Outdoor Drinking Fountains & Bottle Fillers (604022)
- NIBCO 7/8" NOM C Copper Coupling with Stop (600RS 7/8)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ35)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Pinoir Bathroom Sink Shroud (2057-96)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- KOHLER Memoirs Pedestal Lavatory Basin With (2259-8-0)
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-0)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black (VSP3122A0)
- Kohler Bathroom Sinks