Shop All Faucet Accessories
Kohler
Iron Plains(R) Wading Pool(R) Rectangular Bathroom Sink With Iron Black Painted Underside
Mfr # 5400-P5-0
Zoro # G5248776
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 6-5/16 in
- Overall Length (In.) 19-9/16 in
- Mounting Drop in / Undermount / Vessel
- Standards ASME A112.19.1; ANSI, ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5400-P5-0
- Zoro # G5248776
- UPC # 885612308313
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 6-5/16 in |
Overall Length (In.) | 19-9/16 in |
Width | 15-3/4 in |
Details
Item | Iron Plains(R) Wading Pool(R) Rectangula |
Material | Cast Iron |
Mounting | Drop in / Undermount / Vessel |
Standards | ASME A112.19.1; ANSI, ASME, CSA |
Features | Approved for Commercial Use |
Includes | Installation Hardware |
Color/Finish | White |
Description
Iron Plains(R) Wading Pool(R) Rectangula
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- WESTBRASS Mushroom Tip Toe 1-1/2" NPSM Coarse Thread Bath Drain in Polished Chrome (D398R-26)
- SLOAN Washdown Urinal, ADA Compliant, 0.125 gpf Wall Mount (WEUS1000.1401)
- KOHLER Purist(R) Thermostatic Valve Trim With Lever Handle, Valve Not Included (T14488-4-CP)
- KOHLER Artifacts Deck-Mount Bridge Kitchen S (76519-4-VS)
- KOHLER Air Gap Cover With Collar (9111-VS)
- KOHLER Battery Box Assy (1080045)
- KOHLER Faucet Spray Assy Trad. (1307777-VS)
- KOHLER Pullout Hose (1280776)
- BK RESOURCES Aerator, .5 GPM, Chrome Plated, Vandal Resistant (BKF-C414-VR)
- Kohler Faucet Accessories