Shop All Bathroom Sinks
Kohler
Iron Plains Wading Pool Oval Bathr
Mfr # 5403-W-0
Zoro # G9156190
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Vessel
- Color White
- Overall Length 20-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5403-W-0
- Zoro # G9156190
- UPC # 885612337924
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20-3/4 in |
Overall Width | 14-1/4 in |
Overall Height | 6-5/8 in |
Bowl Size | 19-3/4 in x 13-1/4 in |
Bowl Depth | 4-15/16 in |
Details
Item | Iron Plains Wading Pool Oval Bathr |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Vessel |
Color | White |
No. of Bowls | 1 |
Collection | Iron Plains |
Bowl Shape | Oval |
ADA Compliant | Yes |
Number of Holes | 0 |
Includes | Installation Hardware |
Description
Iron Plains Wading Pool Oval Bathr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-EDR4RXD1B-4P-AFC-RF-M2-13219)
- LEGEND VALVE 1/2" CHROME TEE (310-103CP)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- ZORO SELECT Vice Screw (5710781)
- KOHLER Laboratory Sink, 16" x 11" Bowl, Porcelain (K-2196-1-0)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-2BZ)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-2BZ)
- KOHLER Vox Rectangle Trough Vessel Bathroom (2749-1-0)
- KOHLER Archer Pedestal Lavatory Basin With S (2358-1-0)
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun (5863-4-0)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- Kohler Bathroom Sinks