Shop All Bathroom Sinks
Kohler
Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink
Mfr # 20213-P5-0
Zoro # G4753753
product price: $720.07
/ea
Free Shipping & Returns
$720.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Drop In, Undermount, Vessel
- Color White
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 20213-P5-0
- Zoro # G4753753
- UPC # 885612686329
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 15-5/8 in |
Overall Height | 6-11/16 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Drop In, Undermount, Vessel |
Color | White |
Standards | ASME A112.19.1; ANSI, ASME, CSA |
Bowl Shape | Oval |
ADA Compliant | Yes |
No. of Bowls | 1 |
Back Splash | No |
Number of Holes | 0 |
Collection | Iron Plains |
Description
With its gently curved, organic shape, the Iron Plains sink combines distinctive style with the extreme durability, strength, and vintage soul of KOHLER enameled cast iron. This capsule-shaped bathroom sink has an Iron Black painted underside, which allows for a striking vessel installation as well as drop-in or under-mount installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Burner Tray Manifold (AE29092B-10)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 50m, PK20 (255061-75)
- TYGON Tubing, 1/4 I.D., 100 ft., Clear, Flexible (ACF02017)
- KOHLER Hand Shower, Vibrant Brushed Bronze, Wall (22163-BN)
- KOHLER Verticyl Oval Under-Mount Bathroom Si (2881-0)
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain (K-2881-0)
- KOHLER Lavatory Grid Drain Without Overflow (7129-2BZ)
- KOHLER Greenwich 20-3/4" X 18-1/4" Wall-Mou (2032-7)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-TG8)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- KEENEY MFG Lav Round Self Rim White (239-4)
- Kohler Bathroom Sinks