Shop All Shower & Bathtub Parts
Kohler
Invigoration Series Steam Generator C
Mfr # 5557-SN
Zoro # G9149154
product price: $991.20
/ea
Free Shipping & Returns
$991.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Height (In.) 4 in
- Color Vibrant Polished Nickel
- Material Brass
- Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5557-SN
- Zoro # G9149154
- UPC # 885612430021
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4 in |
Depth (In.) | 3/4 in |
Width (In.) | 3/4 in |
Details
Item | Invigoration Series Steam Generator C |
Mounting Type | Wall Mounted |
Color | Vibrant Polished Nickel |
Material | Brass |
Connection | 1/2 in |
Includes | Timer; Steamhead |
Description
Invigoration Series Steam Generator C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Va-5 Valley (88198)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- MECLINE 1/4" FNPT Spring Check Valve (CV3-31014)
- CUSTOM LEATHERCRAFT RAIN BOOT PVC BLK 12US (R23012)
- KOHLER Electronic Unit Assembly (1055626)
- KOHLER Purist Transfer Valve Trim With Lever (T14491-4-CP)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-CP)
- KOHLER Assembly, Panel Bypass Rear (1201460-MX-GC05)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14426-BN)
- KOHLER Wave Fv Service Kit, 0.5 Gpf (1388987-CP)
- KINGSTON BRASS Vintage Shower Diverter, Polished Brass (ABT1060-2)
- Kohler Shower & Bathtub Parts