Shop All Shower & Bathtub Parts
Kohler
Invigoration Series Steam Generator C
Mfr # 5557-2BZ
Zoro # G9148865
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Oil Rubbed Bronze
- Depth (In.) 3/4 in
- Color Oil-Rubbed Bronze
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5557-2BZ
- Zoro # G9148865
- UPC # 885612452429
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 3/4 in |
Height (In.) | 4 in |
Width (In.) | 3/4 in |
Details
Item | Invigoration Series Steam Generator C |
Mounting Type | Wall Mounted |
Finish | Oil Rubbed Bronze |
Color | Oil-Rubbed Bronze |
Includes | Timer; Steamhead |
Material | Brass |
Connection | 1/2 in |
Description
Invigoration Series Steam Generator C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- DELTA Delta Hdf Escutcheon, 1H Pressure Balan (RP21630)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Square Towel Bar (706018-L-NX)
- KOHLER Adapter, Valve Stem-Med (1032871-BC)
- KOHLER Mastershower 60 Metal Shower Hose (9514-BL)
- KOHLER Hydrorail-S Shower Column Kit With Artifacts, 1.75 Gpm (76472-G-BN)
- KOHLER Archer Receptor, 60X60 Low Threshold (9395-96)
- ALFI BRAND ALFI brand ABSP30 SS Shower Panel W/ 2 Body Sprays (ABSP30)
- Kohler Shower & Bathtub Parts