Shop All Steam Generators and Parts
Kohler
Invigoration Series Dtv+ Steam Adapter Kit
Mfr # 5548-K1-BL
Zoro # G201241940
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 3/4 in
- Color Matte Black
- Lights Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5548-K1-BL
- Zoro # G201241940
- UPC # 885612890498
- Country of Origin Unknown
- Category Steam Generators and Parts
Dimensions
Height (In.) | 4 in |
Width (In.) | 3/4 in |
Details
Item | Steam Adapter Kit |
Color | Matte Black |
Lights Included | No |
Description
Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ system to control an Invigoration Series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and a steam head with aromatherapy well, allowing you to add aromatic scents to enhance your steam experience.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Elbow, 90 deg., 1/2", Press Ends, PK10 (9055455PC)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- PARKER Tube End Adapter, SS, A-LOKxM, 1/2Inx1/4In (8MA4N-316)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- KOHLER Avoir Tankless Eb Skirted (46006-0)
- KOHLER Invigoration Series Tandem Steam Generator Control Kit (5558-BL)
- KOHLER Steam Head Kit (1262603-CP)
- KOHLER Invigoration Series Dtv+ Steam Adapter Kit (5548-K1-CP)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BV)
- KOHLER Invigoration Series Steam Generator Control Kit (5557-BL)
- STEAMSPA Programmable Dual Control Panels in Oil Rubbed Bronze (G-SC-2-75-OB)
- Kohler Steam Generators and Parts