Shop All Toilets
Kohler
Intelligent Compact Elongated 1.28 GPF Chair Height Toilet
Mfr # 5401-PA-0
Zoro # G4788053
product price: $4,725.00
/ea
Free Shipping & Returns
$4,725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Width 17.25 in
- Bowl Depth 21.5 in
- Length (In.) 26.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.25 in |
Bowl Depth | 21.5 in |
Length (In.) | 26.13 in |
Details
Item | Intelligent Compact Elongated 1.28 GPF Chair Height Toilet |
Gallons per Flush | 1.28 |
Description
Sculpted with flowing and balanced curves, the Veil® one-piece toilet pairs bold minimalist style with the comfort of personal cleansing. Upgraded to a 17" seating height, this Veil® dual-flush toilet meets ADA code requirements. Pump-assisted flushing delivers peak flush performance every time. A full suite of convenient features includes heated seat, night-light, hands-free opening/closing and automatic flush, plus a touchscreen remote. With emergency backup flushing at the touch of a button, you're always covered in the event of a power outage.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- AQUATROL Adjustable Relief Valve, 1In, 50psi, Bronze (69C1A1M2U1-50)
- MOEN Aerator Removal Tool (59005)
- ELKAY Replacement Filter Cartridge, PK12 (51300C_12PK)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-58)
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-0)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2005-7)
- KOHLER 2Pc Elongtd 1.0 GPF Toilet W/ Pressure Lite(R) & Left-Hand Trip Lever (3652-0)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2007-0)
- THETFORD CORPORATION THETFORD 34120 Toilet Waste Ball Seal (T6H-34120)
- Kohler Toilets