Shop All Sink Racks & Trays
Kohler
Indio Bottom Sink Rack For Single Ba
Mfr # 6129-ST
Zoro # G9155509
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24.2 in
- Overall Width 15 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6129-ST
- Zoro # G9155509
- UPC # 650531822451
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 24.2 in |
Overall Width | 15 in |
Details
Item | Indio Bottom Sink Rack For Single Ba |
Finish | Stainless |
Material | Stainless Steel |
Description
Indio Bottom Sink Rack For Single Ba
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flow Restrictor Kit (140779)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu061 (T01026)
- ZURN Urinal Flush Valve Repair Parts, Chrome (P6000-C-SD-CP)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- KOHLER Riverby Sink Rack For K-8668 (9137-ST)
- KOHLER Kitchen Sink Utility Rack (5473-0)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- KOHLER Kitchen Sink Utility Rack (5473-CHR)
- KOHLER Whitehaven Small Sink Rack (5874-ST)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- Kohler Sink Racks & Trays