Shop All Shower & Bathtub Parts
Kohler
Hydrorail-S Bath/Shower Column
Mfr # 45905-CP
Zoro # G9146582
product price: $444.90
/ea
Free Shipping & Returns
$444.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Material Metal
- Compliance ADA Compliant
- Color Polished Chrome
- Width (In.) 3-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45905-CP
- Zoro # G9146582
- UPC # 885612137258
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3-5/16 in |
Height (In.) | 28-1/2 in |
Details
Item | Hydrorail-S Bath/Shower Column |
Mounting Type | Wall Mounted |
Material | Metal |
Compliance | ADA Compliant |
Color | Polished Chrome |
Includes | Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Connection | 1/2" NPT |
Description
Hydrorail-S Bath/Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC05)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- BANJO Screen, 80 Mesh, Y Strainer, 1 - 1 1/4 In. (LS180)
- KOHLER Aquifer Refine Water Purification System With Kohler Konnect (21371-NA)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-KS-NA)
- KOHLER Expanse Curved Shower Rod - Transitio (9350-S)
- KOHLER Valve Service Kit (1297141)
- KOHLER Button, Diverter (1140645-SN)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-BNK)
- Kohler Shower & Bathtub Parts