Shop All Showerhead and Tub Accessories
Kohler
Hydrorail-S-Bath/Shower Column
Mfr # 45905-2MB
Zoro # G301247675
Free Shipping & Returns
$645.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material of Construction Metal
- Mounting Type Wall Mounted
- Color Vibrant Brushed Moderne Brass
- Standards ANSI A117.1; ASME A112.18.1; ASME, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 45905-2MB
- Zoro # G301247675
- UPC # 885612895905
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Height | 28-1/2 in |
Width | 3-5/16 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material of Construction | Metal |
Mounting Type | Wall Mounted |
Color | Vibrant Brushed Moderne Brass |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Handle Type | Lever |
ADA Compliant | Yes |
Features | Integrated Diverter; Water Efficient |
Item | Retrofit Shower |
Connection | 1/2 in |
Includes | Diverter; Handle; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm |
Connection Type | NPT |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- OATEY Toilet Flange, Floor, Without Test Cap (43503)
- KOHLER Center Guide, 5/16 (Warm Grey) (1241552-03)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-CP)
- KOHLER Diverter Assembly (1238165-SN)
- KOHLER Body, Diverter (56605)
- KOHLER Anthem Recessed Mech Th Control 3Ot (26347-9-SN)
- KOHLER Cover, Assembly S.P. Kit (85500)
- OLYMPIA FAUCETS Handheld Shower Set, Wallmount, Polished Chrome, Weight: 3.2 (P-4530)
- Kohler Showerhead and Tub Accessories