Shop All Shower & Bathtub Parts
Kohler
Hydrorail-R Arch Shower Column
Mfr # 45211-CP
Zoro # G8670101
product price: $436.20
/ea
Free Shipping & Returns
$436.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Width (In.) 3-5/16 in
- Standards ANSI A117.1; ASME A112.18.1; ASME, CSA
- Material Brass, Metal
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45211-CP
- Zoro # G8670101
- UPC # 885612080691
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 3-5/16 in |
Height (In.) | 19-1/2 in |
Details
Item | Hydrorail-R Arch Shower Column |
Mounting Type | Wall Mounted |
Standards | ANSI A117.1; ASME A112.18.1; ASME, CSA |
Material | Brass, Metal |
Connection | 1/2" NPT |
Color | Polished Chrome |
Includes | Diverter; Handles; Exposed Pipe Riser; Integrated Diverter, Shower Arm, Hand Shower Holder, Water Supply Outlet; Shower Arm; Slide Bar; Wall Supply |
Compliance | ADA Compliant |
Description
Hydrorail-R Arch Shower Column
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 200, 3/8 In. (570 3/8)
- MOEN Stainless Towel Ring Satin Stainless Steel (P1786)
- NIBCO 2" NOM FTG x 2" FNPT Copper Adapter (6032 2)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- KOHLER Revel(R) Sliding Bath Door, 55-1/2"H X 56-5/8 - 59-5/8"W, With 1/4" Thick Crystal Clear Glass (707000-L-BNK)
- KOHLER Valve Service Kit (GP30166)
- KOHLER Honesty Rite-Temp Valve Trim With (TS99761-4-CP)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- KOHLER Hydrorail-S Shower Column Kit With Awaken, 1.75 Gpm (76471-G-BN)
- KOHLER Shower Arm & Flange (7397-2MB)
- ZORO SELECT Brass Shower Arm, 6" L (15050)
- Kohler Shower & Bathtub Parts