Shop All Shower & Bathtub Parts
Kohler
Hydrorail-H-Shower Column
Mfr # 45904-TT
Zoro # G408590261
product price: $494.70
/ea
Free Shipping & Returns
$494.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Height (In.) 18 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 45904-TT
- Zoro # G408590261
- UPC # 195711020369
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 18 in |
Details
Finish | Vibrant Titanium |
Standards | ADA Compliant |
Material | Metal |
Description
HydroRail-H allows you to easily upgrade a standard fixed showerhead to a spa-like showering experience with handshower and slidebar functionality. It's designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction. This shower column converts your single-outlet showerhead into a custom showering experience, and has a slidebar bracket for easy height and angle adjustments to your handshower.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 2nd Check Kit)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Canister Valve Assy, Service Kit (1396676)
- KOHLER Ac Power Adapter For Touchless Faucet (R31498-NA)
- KOHLER Forte 2.5 Gpm Single-Function Wall-Mo (10282-AK-AF)
- KOHLER 28 (1145555)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-S)
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- Kohler Shower & Bathtub Parts