Shop All Showerhead and Tub Accessories
Kohler
Hose, 60" L, Chrome Cover, For Handshowers
Mfr # K-45982-CP
Zoro # G2147399
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Metal
- For Use With Hand Showers
- Standards ADA, ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-45982-CP
- Zoro # G2147399
- UPC # 885612157775
- Country of Origin Multiple
- Category Showerhead and Tub Accessories
Dimensions
Length | 60 in |
Size | 60 in |
Manufacturers Warranty Length | Lifetime |
Connection Size | 1/2 in |
Details
Finish | Polished Chrome |
Material of Construction | Metal |
For Use With | Hand Showers |
Standards | ADA, ASME A112.18.1, CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC |
Cover Material | Chrome |
Item | Shower Hose |
Connection | 1/2 in |
Includes Check Stop | No |
Includes Plaster Guard | No |
Includes Stem | No |
Includes Handle | No |
Includes Valve | No |
Includes Tub Spout | No |
Connection Type | Female |
Features | Swivel Base Helps Reach Target Areas |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | No |
Includes Drain Stopper | No |
Ligature Resistant | No |
Description
Shower Hose, Non CEC Compliant, Connection Size 1/2 in, Female, Finish Polished Chrome, For Use With Hand Showers, Metal, Kohler, Shower Connection Type 1/2 in Female, 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-0)
- TEST-TITE Pressure Relief Pneumatic Test Plug 1-1/4" to 1-1/2" (83585)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- PARKER 1/8" A-LOK SS Union Elbow (2EE2-316)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black (26321-BL)
- KOHLER 31 (26320-BL)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Nickel (26310-BN)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-BL)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- KOHLER Statement Ves Hs Holder W/Supply Matte Black (21051-BL)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- Kohler Showerhead and Tub Accessories