Shop All Bath Towel Bars and Hooks
Kohler
Honesty Towel Arm
Mfr # 26637-2MB
Zoro # G306589190
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Width 2.13
- Length 9.75
- Color Gold
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26637-2MB
- Zoro # G306589190
- UPC # 885612919960
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 2.13 |
Length | 9.75 |
Height | 2.94 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Color | Gold |
Material | Zinc |
Description
With clean lines and square features, the contemporary draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-256)
- NVENT CADDY Clevis Hanger, 2 In, 610 lb Max Load (4010200EG)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3049 56 11)
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- KOHLER Square Robe Hook (23290-2MB)
- KOHLER Purist 30" Towel Bar (14437-BL)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- KOHLER Devonshire Towel Ring (10557-PB)
- KOHLER Draft Hotelier (22568-BN)
- DELTA Stryke 8" Mini Towel Bar Stainless (77608-SS)
- Kohler Bath Towel Bars and Hooks