Shop All Washroom Accessories
Kohler
Honesty Toilet Tissue Holder
Mfr # 26638-2MB
Zoro # G506591382
product price: $95.66
/ea
Free Shipping & Returns
$95.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.00
- Overall Height 2.94
- Color Gold
- Finish Vibrant Brushed Moderne Brass
- Ring Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26638-2MB
- Zoro # G506591382
- UPC # 885612919977
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Length (In.) | 9.00 |
Overall Height | 2.94 |
Ring Width | 2.13 |
Details
Item | Faucet |
Color | Gold |
Finish | Vibrant Brushed Moderne Brass |
Material | Zinc |
Description
With clean lines and square features, the contemporary Honesty toilet paper holder draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.This metal toilet paper holder features a sophisticated pivot action that enhances convenience and helps simplify changing out the roll.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Foam Faucet Cover Protector (FC1)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In (014MS017)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size (837-532)
- KOHLER Medium Shower Basket (1896-S)
- KOHLER Medium Shower Basket (1896-BS)
- KOHLER Medium Shower Basket (1896-AF)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- KOHLER Small Shower Basket (1898-S)
- KOHLER Draft 12" Tray (27355-0)
- PROPLUS Toothbrush and Tumbler Holder in Brushed Nickel (558710)
- Kohler Washroom Accessories