Shop All Single Handle Bathroom Faucets
Kohler
Honesty Single Control Lav Fct-1.0 Gpm
Mfr # 99760-4K-2MB
Zoro # G208437247
product price: $476.02
/ea
Free Shipping & Returns
$476.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.496 in
- Length 14.961 in
- Height 2.953 in
- Finish Vibrant Brushed Modern Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99760-4K-2MB
- Zoro # G208437247
- UPC # 885612919083
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.496 in |
Length | 14.961 in |
Height | 2.953 in |
Details
Finish | Vibrant Brushed Modern Brass |
Description
Honesty Single Control Lav Fct-1.0 Gpm
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2 in. FIP Inlet x 1/2 in. O.D. Compression Outlet Multi-Turn Angle Valve, 5PK (HA-SS113-5)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (3699 06 60)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC2.0)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- Kohler Bathroom Sink Faucets & Accessories