Shop All Kitchen Faucets
Kohler
Honesty Single Control Lav Faucet
Mfr # 99760-4-2MB
Zoro # G006532069
product price: $476.02
/ea
Free Shipping & Returns
$476.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Width 2.13
- Length (In.) 5.88
- Material Brass
- Height 5.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99760-4-2MB
- Zoro # G006532069
- UPC # 885612919069
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 2.13 |
Length (In.) | 5.88 |
Height | 5.94 |
Details
Finish | Vibrant Brushed Moderne Brass |
Item | Faucet |
Material | Brass |
Description
With clean lines and square features, the contemporary Honesty single-handle faucet draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve St500 1/2" (0770180)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- PENTAIR/PENTEK Filter Housing, 3/4 In, Length 10 In (156017-75)
- BEHRINGER Tube Clamp Kit, Tube 5/8 In, Zinc-Plated (R0T2062-PP)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-2MB)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-G8AE35-317XKAB)
- Kohler Kitchen Faucets