Shop All Shower & Bathtub Parts
Kohler
Honesty Shower Trim-Lever
Mfr # TS99764-4G-BN
Zoro # G507048601
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 4.13
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS99764-4G-BN
- Zoro # G507048601
- UPC # 885612922335
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 4.13 |
Details
Item | Faucet |
Finish | Vibrant Brushed Nickel |
Material | Plastic |
Color | Silver |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 3/8", FNPT Full Port Stainless Steel Seal Weld Ball Valve (N2666R004)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010701)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Vlv W/ 5" Extension, Blk (CC83250)
- PARKER Tubing, Black, Overall 500 ft L (PPB-64-0500)
- KOHLER 1372941 Threshold 48.0 (1372942-02-BDX)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- KOHLER Revel 5/16 Bath Door, 55-1/2 X 59-5/8 (707001-D3-BNK)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-CP)
- KOHLER Archer Receptor, 60X36 Low Threshold (9479-7)
- DELTA 32x60 WHT RH SHWR Base (40094R)
- Kohler Shower & Bathtub Parts