Shop All Shower Faucets
Kohler
Honesty Shower Trim-Lever
Mfr # TS99764-4G-2MB
Zoro # G308457824
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS99764-4G-2MB
- Zoro # G308457824
- UPC # 885612922267
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Height | 4.125 in |
Details
Material | Plastic |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a water-saving showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 1 line, PK50 (401)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (32780)
- ZORO SELECT Tubing, 15/64"ID, 5/16" OD, Nylon, Nat, 100ft (2VDN7)
- THRIFCO PLUMBING #7966 5/16 Comp. X 1/4 MP Cock (9422335)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- Kohler Bathtub Faucets & Accessories