Shop All Shower Heads
Kohler
Honesty Shower Trim-Less Shwrhead
Mfr # TLS99764-4-BL
Zoro # G208439012
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Height 4.125 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS99764-4-BL
- Zoro # G208439012
- UPC # 885612593863
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Height | 4.125 in |
Details
Material of Construction | Plastic |
Finish | Matte Black |
Description
With Clean Lines And Square Features, The Contemporary Honesty Faucet Collection Draws Inspiration From Modern European Design. This Shower Trim Includes A Showerarm With Flange And A Single Lever Handle. Pair This Trim With A Rite-Temp Pressure-Balancing Valve, Which Maintains Your Desired Water Temperature During Pressure Fluctuations.
- •Includes faceplate with handle, shower arm and flange
- •A single handle controls both on/off activation and temperature setting
- •For use with any KOHLER showerhead
- •Complements Honesty faucets and accessories
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4 PUSH x FIP ANGLE TURN-N-LO (465-071)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01AAM0150)
- LEGEND VALVE 3/4" x CLOSE 316 SS NIPPLE (316-080)
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- KOHLER Shower Head, Polished Chrome, Wall (K-72416-CP)
- KOHLER 36 (26299-G-BL)
- KOHLER Shower Head, Polished Chrome, Wall (72416-CP)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- KOHLER Shower Head, Polished Chrome, Wall (K-72417-CP)
- Kohler Bathtub Faucets & Accessories