Shop All Shower Heads
Kohler
Honesty Shower Trim-Less Shwrhead
Mfr # TLS99764-4-2MB
Zoro # G808457805
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4.125 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TLS99764-4-2MB
- Zoro # G808457805
- UPC # 885612922250
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Height | 4.125 in |
Details
Material | Plastic |
Finish | Vibrant Brushed Moderne Brass |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower trim includes a showerarm with flange and a single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKC9)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (4112210-6742)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- KOHLER Statement 3F Oblong Handshower G Polished Chrome (26284-G-CP)
- KOHLER Statement Mf Showerhead Vibrant Brushed Moderne Brass (26290-2MB)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Shower Head, Flat Circle, 2.0 gpm (K-76464-CP)
- KOHLER 51 (26300-G-BL)
- KOHLER Shift 2.5 Gpm Multifunction 2-Way El (10257-A-BN)
- Kohler Bathtub Faucets & Accessories