Shop All Shower & Bathtub Parts
Kohler
Honesty Rite-Temp Valve Trim
Mfr # TS99761-4-BL
Zoro # G707047985
Free Shipping & Returns
$224.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS99761-4-BL
- Zoro # G707047985
- UPC # 885612601063
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Item | Faucet |
Finish | Matte Black |
Color | Black |
Material | Plastic |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath/shower trim includes a faceplate with single lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZORO SELECT 2" FNPT Forged Carbon Steel Piston Check Valve (4371001560)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- KOHLER Assembly Low Flow Bodyspray (1066934-CP)
- KOHLER Service Kit, Foam Condensation (1275758)
- KOHLER 40 (T72768-3-SN)
- KOHLER Assembly, Strike Jamb (1036966-01-DR)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- KOHLER Loure Wall-Mount 9-3/4" Bath Spout (14676-SN)
- PRIME-LINE Guide Shower Door Btm Clear (M 6144)
- Kohler Shower & Bathtub Parts