Shop All Shower & Bathtub Parts
Kohler
Honesty Rite-Temp Valve Trim
Mfr # T99762-4-BL
Zoro # G610471365
product price: $253.68
/ea
Free Shipping & Returns
$253.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Depth (In.) 0 in
- Length 5.25 in
- Compliance ADA Compliant
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T99762-4-BL
- Zoro # G610471365
- UPC # 885612593818
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 0 in |
Length | 5.25 in |
Width (In.) | 6.5 in |
Details
Finish | Matte Black |
Compliance | ADA Compliant |
Standards | ADA Compliant |
Material | Metal |
Color | Black |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This shower valve trim includes a lever handle and diverter button for easy water control. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYR1)
- KOHLER Kit, Bumper, Toilet Seat (97393-0)
- KOHLER Choreograph 60" X 36" X 72" Shower Wall Kit (97619-W07)
- KOHLER Levity 1/4 Bath Door 59-3/4 X55-5/8 Hdl (706002-L-BL)
- KOHLER Shower Slide Bar 24 (9069-CP)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- KOHLER Pitch R/T Sequential Valve Trim (TS74042-4-2MB)
- KOHLER Awaken Slidebar, 24 (98342-BN)
- KEENEY MFG Triplever Bathtub Trim Kit, Polished Chrome (K826-65PC)
- Kohler Shower & Bathtub Parts