Shop All Showerheads and Tub Faucets
Kohler
Honesty Rite-Temp Bath/Shower Trim
Mfr # T99763-4-BL
Zoro # G008457865
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 6.5 in
- Length 5.25 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T99763-4-BL
- Zoro # G008457865
- UPC # 885612593825
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Width | 6.5 in |
Length | 5.25 in |
Details
Finish | Matte Black |
Material | Metal |
Description
With clean lines and square features, the contemporary Honesty faucet collection draws inspiration from modern European design. This bath and shower valve trim includes a lever handle and push-button diverter as well as a single-function showerhead with Katalyst air-induction technology, which maximizes the air/water mix for a powerful, even flow. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SWT X FIP DROP EAR ELBOW (302-223)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- WATTS Float Ball, Round, Copper, 6 In (C6-3)
- VIEGA Viega MegaPress adapter, 2" x 2" (95255)
- KOHLER Honesty 10" 1.75 Gpm Rainhead (26149-G-CP)
- KOHLER Hand Shower, Vibrant Brushed Modern Brass, Wall Mounted, Deck Mounted (21335-2MB)
- KOHLER Bancroft Mf Handshower Kit, 2.5Gpm (22176-CP)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-BN)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BN)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- MOEN Posi-Temp(R) Shower Only (TL182)
- Kohler Showerheads and Tub Faucets