Shop All Toilet Paper Dispensers & Holders
Kohler
Honesty Pivoting Toilet Paper Holder
Mfr # 26638-BN
Zoro # G001196587
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26638-BN
- Zoro # G001196587
- UPC # 885612822703
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
With clean lines and square features, the contemporary Honesty toilet paper holder draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.This metal toilet paper holder features a sophisticated pivot action that enhances convenience and helps simplify changing out the roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown upright broom, coarse 13" sweep, 54" wood handle (5619-R)
- TENNANT Nylon Scrubbing Brush (1056306)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- WHITECAP TEAK Toilet Paper Holder (62322)
- Kohler Toilet Paper Dispensers & Holders