Shop All Showerhead and Tub Accessories
Kohler
Honesty Assembly Bath Spout
Mfr # 20004-CP
Zoro # G7807664
product price: $124.01
/ea
Free Shipping & Returns
$124.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass
- For Use With Bathtubs
- Ligature Resistant No
- Connection Type NPT; Slip Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 20004-CP
- Zoro # G7807664
- UPC # 885612514554
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Connection Size | 0.5 in |
Manufacturers Warranty Length | Lifetime |
Tub Spout Connection Size | 1/2 in |
Details
Finish | Polished Chrome |
Material of Construction | Brass |
For Use With | Bathtubs |
Ligature Resistant | No |
Item | Honesty Assembly Bath Spout |
Connection Type | NPT; Slip Fit |
Includes Drain Stopper | No |
Includes Trim Plate | No |
Includes Valve | No |
Includes Check Stop | No |
Includes Tub Spout | Yes |
Includes Cartridge | No |
Includes Stem | No |
Includes Handle | No |
Tub Spout Connection Type | Slip Fit |
Trim Finish | Polished Chrome |
Tub Spout Material | Brass |
Spout Reach | 6 9/16 in |
Description
Honesty Assembly Bath Spout, Connection Size 0.5 in, NPT; Slip Fit, For Use With Bathtubs, For Use with Series Honesty, Ligature Resistant No, Kohler, Spout Reach 6 9/16 in, Trim Finish Polished Chrome, Slip Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Brass (EVT6122)
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D MIP Galvanized Malleable Iron 90 Degree Street Elbow (311UPSE90-14)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 3" (ZUSA-STF-BW-7)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Membrane, 22 Nozzle (1051682)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- KOHLER Anthem Recessed Mech Th Control 3Ot Polished Chrome (26347-9-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Chrome (KSHK51)
- Kohler Showerhead and Tub Accessories