Shop All Cabinet Handles & Pulls
Kohler
Honesty 5" Drawer Pull
Mfr # 26640-BN
Zoro # G201225896
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Color Vibrant Brushed Nickel
- Material Zinc
- Length 5-5/8 in
- Width 5-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26640-BN
- Zoro # G201225896
- UPC # 885612822765
- Country of Origin Unknown
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-5/8 in |
Width | 5-5/8 in |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Zinc |
Projection | 1-1/16 in |
Outer Mounting Hole Ctr. to Ctr. | 5 in |
Item | Cabinet Pull |
Includes | Installation Hardware |
Description
With clean lines and square features, the contemporary Honesty drawer pull draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (10 Pack) (MP6756)
- SDC Gate Lock, Mounting, 1200lb., 2-13/32in.L (1575U)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- KOHLER Margaux Pull Cabinet Hardware (16263-AF)
- KOHLER Artifacts 5" Drawer Pull (25494-BV)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Riff 7 Drawer Pull Vibrant Brushed Moderne Brass (24436-2MB)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Transitional Drawer Pull (BP8788128CHBRZ)
- Kohler Cabinet Handles & Pulls