Shop All Bath Towel Bars and Hooks
Kohler
Honesty 18" Towel Bar
Mfr # 26633-BN
Zoro # G901196113
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Honesty
- Material Metal
- Width 18 in
- Length 2-15/16 in
- Color Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26633-BN
- Zoro # G901196113
- UPC # 885612822550
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 18 in |
Length | 2-15/16 in |
Height | 2-1/8 in |
Details
Item | Towel Bar |
Collection | Honesty |
Material | Metal |
Color | Vibrant Brushed Nickel |
Description
With clean lines and square features, the contemporary Honesty towel bar draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" IPS (8310)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 3/4 Inch X 3/4 Inch NPT Female (FPC990)
- ANVIL 1-1/2" Female NPT Malleable Iron Cap Class 150 (0318900685)
- APOLLO PEX 1 in. x 300 ft. White PEX Pipe (APPW3001)
- KOHLER Pinstripe Robe Hook (13113-BN)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- KOHLER Square 24 Towel Bar (23285-2MB)
- KOHLER Components 30" Towel Bar (78374-CP)
- KOHLER Elate 24 Towel Bar (27287-CP)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- GINGER 24" Towel Bar in Polished Chrome (0203/PC)
- Kohler Bath Towel Bars and Hooks