Shop All Bath Towel Bars and Hooks
Kohler
Honesty 18 Towel Bar
Mfr # 26633-2MB
Zoro # G806504600
product price: $125.13
/ea
Free Shipping & Returns
$125.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Color Gold
- Height 2.94
- Length 20.13
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26633-2MB
- Zoro # G806504600
- UPC # 885612919939
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.94 |
Length | 20.13 |
Width | 2.13 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Color | Gold |
Material | Zinc |
Description
With clean lines and square features, the contemporary Honesty towel bar draws inspiration from modern European design. Its sleek look helps create a clutter-free, easy-to-clean bathroom atmosphere.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Exclusively Orgill Toilet Flush Lever, Front Mounting, 8 in L Flush Arm, SteelZinc (24375)
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling (ABTC114)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1/2 in. Male Pipe Thread Reducing Adapter (APXMA1234)
- EMERSON FLOW CONTROLS 047613 Ek 16 3 Std (Valy 1433) (047613)
- KOHLER Margaux 18" Towel Bar (16250-SN)
- KOHLER Artifacts Double Robe Hook (72572-SN)
- KOHLER Parallel 24" Towel Bar (23525-BN)
- KOHLER Draft 18" Towel Bar Frame (22561-CP)
- KOHLER Parallel 18" Towel Bar (23524-BN)
- KOHLER Composed Robe Hook (73146-AF)
- KOHLER Eclectic Robe Hook (26500-CP)
- Kohler Bath Towel Bars and Hooks