Shop All Toilet Paper Dispensers & Holders
Kohler
Holder, For Toilet Paper, Premium Metal
Mfr # K-13434-CP
Zoro # G2189115
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Material Premium Metal
- Dispenser Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-13434-CP
- Zoro # G2189115
- UPC # 650531393388
- Country of Origin Multiple
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2 1/4 in |
Width | 3 5/8 in |
Depth | 3 5/8 in |
Dispenser Depth | 2.19 in |
Dispenser Width | 7.4 in |
Dispenser Height | 3.54 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Material | Premium Metal |
Dispenser Material | Metal |
Includes | Mounting Hardware |
Color | Silver |
Product Series | Coralais |
For Use With | Toilet Paper |
Finish | Brushed |
Standards | ADA Compliant |
Holder Style | Double Post |
Ligature Resistant | No |
Toilet Paper Type | Standard Core |
ADA Compliance | Yes |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Coralais(R), Dispenser Capacity (1) Roll, Metal, Finish Brushed, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 2 1/4 in, Width 3 5/8 in, Depth 3 5/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2" W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/4 in L Brush, Yellow (5380506)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPF100H)
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- METROVAC Enviromentally Safe Electric Duster / Blower 500 Watts (ED-500)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Elate Double Tp Holder (27289-BL)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR (55TR)
- Kohler Toilet Paper Dispensers & Holders