Shop All Toilet Paper Dispensers & Holders
Kohler
Holder, For Tissue Paper, Premium Metal
Mfr # K-27293-CP
Zoro # G2149167
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Dispenser Material Metal
- Depth 3 1/2 in
- Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-27293-CP
- Zoro # G2149167
- UPC # 885612653970
- Country of Origin Multiple
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 1/2 in |
Height | 6 1/4 in |
Width | 2 in |
Dispenser Depth | 4.38 in |
Dispenser Height | 3.2 in |
Dispenser Width | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Dispenser Material | Metal |
Product Series | Elate |
For Use With | Tissue Holder |
Color | Silver |
Finish | Polished |
Material | Premium Metal |
Includes | Mounting Hardware |
Standards | ADA Compliant |
Holder Style | Single Post |
Toilet Paper Type | Standard Core |
Ligature Resistant | No |
ADA Compliance | Yes |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Elate(R), Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Vertical Single Roll, Holder Style Single Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 6 1/4 in, Width 2 in, Depth 3 1/2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG Armstrong 330806 64 oz. Concentrate Floor Cleaner (343346)
- VIKAN Tool Wall Bracket, 3 1/4 in L, White (10135)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- KOHLER Kumin Toilet Paper Holder (24546-BL)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409SN)
- Kohler Toilet Paper Dispensers & Holders