Shop All Kitchen Faucets
Kohler
Hint Widespread Faucet
Mfr # 97093-4-2MB
Zoro # G006531918
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Width 8.00
- Height 4.56
- Material Brass
- Length (In.) 4.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 97093-4-2MB
- Zoro # G006531918
- UPC # 885612908186
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Width | 8.00 |
Height | 4.56 |
Length (In.) | 4.75 |
Details
Finish | Vibrant Brushed Moderne Brass |
Item | Faucet |
Material | Brass |
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This widespread faucet comes equipped with easy-to-install and leak-free UltraGlide valves.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Drain Valve (SP12112S)
- STREAMLINE Straight Copper Tubing, 3 1/8 in Outside Dia, 10 ft Length, Type L (LH30010)
- ZORO SELECT Cold Index Button, Plastic Material, PK10 (32653)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- KOHLER 0 in Mount, 1 Hole Laundry Faucet (22035-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- KOHLER Graze Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead (22062-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KOHLER Purist Primary Pullout (7505-BV)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- Kohler Kitchen Faucets & Accessories