Shop All Bathroom Sink Faucets
Kohler
Hint Sc Lav Faucet
Mfr # 97060-4-2MB
Zoro # G208453896
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Body Material Zinc
- Length 3.875 in
- Standards ADA Compliant
- Width 1.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 97060-4-2MB
- Zoro # G208453896
- UPC # 885612909022
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 3.875 in |
Width | 1.875 in |
Height | 6.1875 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Body Material | Zinc |
Standards | ADA Compliant |
Description
Minimalist In Its Design, The Hint Bathroom Faucet Collection Is A Versatile Style Choice For Traditional Or Contemporary Environments. Coordinate With Kohler Pitch Showering Components, And Create A Space That Will Look Beautiful For Years To Come.
- •Single lever handle allows for both on/off activation and temperature setting
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Includes metal pop-up drain with 1-1/4" metal tailpiece
- •1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In (53005)
- RIDGID Cordless Press Tool Kit, 13" L, 12 V (57418)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/4" x 1/8" Pipe Size (208P-4-2)
- LEONARD VALVE LEONARD M-10 POINTER WITH WASHER SCREW CAP (MU-5D)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Joystick Handle (73158-4-CP)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce, Brushed Nickel (T14414-4-BN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Polished Chrome (74013-4-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- Kohler Bathroom Sink Faucets & Accessories