Shop All Bathtub Faucets
Kohler
Hint 2H Dck-Mnt Fct Trim
Mfr # T25740-4-CP
Zoro # G608457883
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.875 in
- Overall Length 9.25 in
- Overall Width 14.1875 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T25740-4-CP
- Zoro # G608457883
- UPC # 885612963222
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Height | 5.875 in |
Overall Length | 9.25 in |
Overall Width | 14.1875 in |
Details
Finish | Polished Chrome |
Description
Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. This deck-mount bath faucet trim features lever handles for easy operation. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Faucet Valve Cartridges, Cart Mtl 49-Ser (GS1-09000)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- KOHLER Purist Essentials Performance Showering Package, 1.75 Gpm (22181-G-CP)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- DELTA Galeon: 14 Series Tub Trim (T14172-BL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- Kohler Bathtub Faucets